Learn More
Eppendorf Polypropylene PCR Tubes
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
Brand: Eppendorf 0030124359
164.71 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 0.36000kg
Description
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
- Can be used with all thermal cyclers with 0.2 mL block format
- Contamination shield on lid
- Special hinge for fixed lid position
- High transparency
- Easy to open
- Tight seal prevents evaporation
- Thin, even wall thickness and smooth wall surface
Specifications
Transparent | |
960 Pack | |
PCR | |
PCR Clean | |
8-Tube Strip |
0.2 mL | |
Polypropylene | |
Polypropylene | |
Snap Cap | |
PCR Tube |