Learn More
Eppendorf™ PCR Tubes - Singles and Strips

Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.
Brand: Eppendorf™ 0030124537
48.40 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
- Design ensures an airtight seal to prevent contamination and evaboration.
- Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
- 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
- Strips are sealable using flat or domed strip-lids.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).

Specifications
Human DNA, DNase, RNase, PCR inhibitor-free | |
0.5 mL | |
0.5mL thermal cycler blocks for efficient and homogenous heat transfer to the sample | |
Polypropylene | |
10,000 x g | |
Autoclavable | |
PCR Tube |
Clear | |
500 Pk. | |
Non-sterile | |
PCR Clean (Non-sterile) | |
Hinged Cap | |
Single Tube |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.