missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Photographic Trays
White stackable polypropylene (PP) photographic trays with ribbed bottom that improves stability.
Brand: BRAND™ 156640
Code : A0
Additional Details : Weight : 0.01000kg
Description
- White stackable polypropylene (PP) photographic trays
- Ribbed bottom improves stability, reinforced rim, slightly sloping walls
- Autoclavable (121 °C)
Specifications
White | |
Photographic Tray | |
Rectangular, stackable |
45 mm | |
Ribbed bottom, reinforced rim | |
Yes (121°C) |