missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Pipet Finntip™
Click to view available options
Volume (Metric):
1000 to 5000 μL
2000 to 10,000 μL
Unit Size:
Pack of 100
Pack of 75
Description
- Ideal for all commercial pipets
- Made of high quality polypropylene
- Tight fit due to the precisely fitting cone
- Optimal handling due to stable shape
- Autoclavable
- Guaranteed dust free due to special ionization treatment
- Excellent transparency and high quality surfaces
- Minimal residual wetting
- Excellent volume accuracy due to precise tip orifice
- Practice-oriented tip volumes
Specifications
Specifications
| Volume (Metric) | 1000 to 5000 μL |
| Color | Translucent |
| Autoclavable | Autoclavable |
| Length (Metric) | 14.76cm |
| Certifications/Compliance | CE, IVD |
| For Use With (Application) | Ideal for All Commercially Available Pippets |
| Sterilization Method | Autoclavable |
| For Use With (Equipment) | Universal Fit |
| Product Line | FinnTip |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction