Learn More
Kartell™ Polypropylene Pipette Racks
Rotating base holds up to 94 pipettes. Kartell™ Polypropylene Pipette Racks safely and conveniently store pipettes of various sizes.
Brand: Kartell™ 0026100
76.89 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00540kg
Description
- Desktop holder keeps pipettes organized and within reach
- Swivel two tiered stand holds pipettes with a diameter up to 14mm
- Polypropylene construction for durability
Specifications
Pipet Stand | |
Polypropylene | |
Desktop Pipette Holder | |
1 Pack | |
230 mm |
Pipettes (94) | |
94 | |
1 Pack | |
470 mm |