missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polypropylene Pipette Tips
Vitlab™ Polypropylene Pipette Tips with yellow mounting plate for easy identification.
Brand: Vitlab™ 148994
18.16 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.60000kg
Description
- Tip-Box with yellow mounting plate for easy identification; palletized tips are colourless
- Tips in bags are coloured yellow
- Made from high-quality polypropylene and are autoclavable at 121°C (2 bar) according to DIN EN 285
- Palletized pipette tips are free of DNA (< 40 fg), RNase (< 8.6 fg), endotoxins (< 1 pg) and ATP (< 1 fg)
- The pipette tips are CE marked according to the IVD guideline 98/79 EC and optimally suited for micropipettes
- Furthermore, the tips are compatible with most pipette models from BRAND™, GILSON™, Thermo Scientific FINNPIPETTE™, Eppendorf™ and sartorius™ Biohit™
- The Tip-Box has two opening functions: standard delivery is with hinged lid which can be turned 180° and then used as a snap-on lid
- Bulk tips are delivered in resealable bags to minimize the risk of contamination in the lab
Specifications
2 to 200 μL | |
Clear | |
50mm | |
1000 tips | |
Yes | |
20 and 100μL |
Non-sterile | |
Autoclavable | |
Bag | |
Brand™, Gilson™, Thermo Scientific™ Finnpipette™, Eppendorf Pipetter, Sartorius™ | |
Polypropylene |