missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Polypropylene Pipette Tips
Use Socorex™ Polypropylene Pipette Tips when a whole volume range since there is a whole volume range from which to choose. They are available in various colors, are constructed of polypropylene and are autoclavable for cost effectiveness.
Brand: Socorex™ 308.0350B
This item is not returnable.
View return policy
Description
- Supplied in loose in bags or racks with lids
- Autoclavable at 121°C / 250°F
- Compatible with other brands' tips
Specifications
350 μL | |
Autoclavable | |
Universal | |
Socorex™, Eppendorf™, Gilson™ |
Natural | |
Bulk | |
Bag, 1000/pk | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Socorex™ Polypropylene Pipette Tips > Capacity: 350μL; Packaging Style: Bag; Quantity: 1000/pk; Color: Natural
Spot an opportunity for improvement?Share a Content Correction