Learn More
Eppendorf™ twin.tec™ PCR Plates
Use these plates for automation and high throughput processes as well as quantitative real-time PCR. Eppendorf™ twin.tec™ PCR Plates combine extremely thin walled polypropylene wells for optimal heat transfer and extremely robust polycarbonate frames for rigidity and torque-resistance.
Brand: Eppendorf™ 0030128605
128.00 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
Use these plates for automation and high throughput processes as well as quantitative real-time PCR. Eppendorf™ twin.tec™ PCR Plates combine extremely thin walled polypropylene wells for optimal heat transfer and extremely robust polycarbonate frames for rigidity and torque-resistance.
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Exceptionally solid and torque-resistant polycarbonate frame
- Improved well-to-well tolerance
- Cut-away corner and alphanumeric grid-referencing
- Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors
Specifications
Standard | |
Autoclavable | |
Eppendorf | |
Single-use | |
Real time PCR | |
Polycarbonate | |
Sterile | |
Conical Bottom (V-well) | |
Ideal for quantitative real time PCR and fit most thermal cyclers | |
Yes |
8 x 12 | |
25 Pk. | |
Blue | |
PCR Microplate | |
Semi | |
96 | |
150 μL | |
Yes | |
25/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.