missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Pop-Up Tube Racks
Opens and locks in place easily for quick use. Polypropylene Pop-Up Tube Racks provide space saving and compact storage for 15 and/or 50 mL tubes.
£44.32 - £61.35
Specifications
Product Type | Collapsible Tube Rack |
---|---|
Includes | Imprinted Grid |
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Shape | Rectangular |
Alert:
Not recommended for autoclaving.
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
12603476
|
Fisherbrand™
|
Green | Tubes (50 mL) |
£61.35
Pack of 2 |
In Stock
Log in to see stock. |
||||
12693466
|
Fisherbrand™
|
Purple | Tubes (15 mL), Tubes (17 mm) |
£61.35
Pack of 2 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12269309
|
Fisherbrand™
|
Pink | Tubes (15 mL), Tubes (50 mL), Tubes (17 mm), Tubes (30 mm) |
£44.32
Pack of 2 |
In Stock
Log in to see stock. |
||||
11710634
|
Fisherbrand™
|
Blue | Tubes (15 mL), Tubes (50 mL), Tubes (17 mm), Tubes (30 mm) |
£55.32
Pack of 2 |
In Stock
Log in to see stock. |
||||
Description
- Made from polypropylene
- Easy to open – easy to close
- Designed to help organize 15 and 50 mL tubes
- Imprinted grid aids quick retrieval
- Stack racks in open or closed position
- Saves space when racks are not in use
- Not recommended for cleaning in autoclave
Specifications
Collapsible Tube Rack | |
Not Autoclavable | |
Rectangular | |
Yes | |
2 Pk. | |
255 mm | |
137 mm | |
2.8 in. |
Imprinted Grid | |
Polypropylene | |
None | |
Non-sterile | |
255 x 137 x 72 mm | |
10 in. | |
72 mm | |
1 kg |