Learn More
BRAND™ Polypropylene Powder Funnels
Constructed of durable, lightweight polypropylene. Brand™ Polypropylene Powder Funnels are an excellent option for the transfer of samples without flow rate restrictions.
Brand: BRAND™ 148035
46.27 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.29750kg
Description
- With short, wide stem
- Provides excellent resistance against thermal shock
Specifications
120 mm | |
Polypropylene | |
Yes | |
28 mm | |
Powder funnel |
30 mm | |
28 mm (Stem) | |
Translucent | |
1/Pk. |