Learn More
BRAND™ Polypropylene Powder Funnels
Constructed of durable, lightweight polypropylene. Brand™ Polypropylene Powder Funnels are an excellent option for the transfer of samples without flow rate restrictions.
Brand: BRAND™ 148040
29.35 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.26350kg
Description
- With short, wide stem
- Provides excellent resistance against thermal shock
Specifications
150 mm | |
Polypropylene | |
Autoclavable | |
Powder funnel |
31 mm | |
42 mm stem | |
Translucent |