missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Powder Funnels
Constructed of durable, lightweight polypropylene. Brand™ Polypropylene Powder Funnels are an excellent option for the transfer of samples without flow rate restrictions.
Brand: BRAND™ 148020
17.08 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- With short, wide stem
- Provides excellent resistance against thermal shock
Specifications
65 mm | |
Polypropylene | |
Autoclavable | |
26 mm | |
Powder funnel |
18 mm | |
26 mm (Stem) | |
Translucent | |
20/Pk. |