missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Prinzing Ball Valve Lockout
The two halves of the Polypropylene Prinzing Ball Valve Lockout encompass the ball valve lever to secure it from inadvertent activation of the valve.
Brand: Brady™ 800111
This item is not returnable.
View return policy
Description
- The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.
- Locks out pipes from 12.70 to 31.75 mm in open and 12.70 to 63.50 mm closed position.
Specifications
Valve Lockout | |
Red | |
OSHA 1910.147 | |
0.29 in. | |
118.11 x 304.80 x 219.96 mm | |
Lockout Tagout | |
219.96 mm | |
Polypropylene | |
12 in. |
BS08A-RD | |
Polypropylene | |
Prinzing Ball Valve Lockout | |
7.24 mm | |
305 x 220 mm | |
8.66 in. | |
220 mm | |
1 Ea. | |
304.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction