missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Prinzing Ball Valve Lockout
The two halves of the Polypropylene Prinzing Ball Valve Lockout encompass the ball valve lever to secure it from inadvertent activation of the valve.
Brand: Brady™ 805849
This item is not returnable.
View return policy
Description
- The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.
- Locks out pipes from 12.70 to 31.75 mm in open and 12.70 to 63.50 mm closed position.
Specifications
Valve Lockout | |
Polypropylene | |
Prinzing Ball Valve Lockout | |
134.29 x 103.45 mm | |
4.07 in. | |
1 Ea. | |
134.37 mm |
Yellow | |
OSHA 1910.147 | |
77.47 x 134.37 x 103.38 mm | |
Lockout Tagout | |
103.38 mm | |
5.29 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction