missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Prinzing Ball Valve Lockout

The two halves of the Polypropylene Prinzing Ball Valve Lockout encompass the ball valve lever to secure it from inadvertent activation of the valve.

Brand:  Brady™ 805851

 View more versions of this product

Product Code. 11776785

  • £85.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.
  • Locks out pipes from 12.70 to 31.75 mm in open and 12.70 to 63.50 mm closed position.
Specifications

Specifications

Valve Lockout
Green
OSHA 1910.147
118.11 x 304.80 x 219.96 mm
Lockout Tagout
219.96 mm
12 in.
BS08A-GN
Polypropylene
Prinzing Ball Valve Lockout
305 x 220 mm
8.66 in.
1 Ea.
304.8 mm