Learn More
Kimberly-Clark Professional™ Kimtech™ Cleaning Cloths
Use these cloths for repeat-use cleaning with chemicals and solvents, without leaving lint. Kimtech™ Cleaning Cloths provide a range of reliable, high-performance wipers, each suited to a specific task in controlled areas like transport, healthcare and manufacturing.
Brand: Kimberly-Clark Professional™ 7622
101.57 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- Quarter folded wipers, wrapped in a splash-proof, water-repellent polybag give you immediate access to hygienically protected wipers in your work area.

Specifications
Process Wiper | |
380 mm | |
490 mm | |
Blue | |
Quarter Fold | |
1-ply |
15 in. | |
19.3 in. | |
Polypropylene | |
380 x 490 mm | |
420 Pk. | |
Non-sterile |
Special Offers
-
Multiple Manufacturers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.