missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Colder™ Quick-Disconnect Fittings
Eliminate virtually any loss of product with this leak-free fitting. Colder™ Quick-Disconnect Fittings available in a variety of materials and configurations and feature excellent chemical resistance.
£12.20 - £26.75
Specifications
Product Type | Quick Disconnect Fitting |
---|---|
Material | Polypropylene |
Packaging Quantity | 1 Each |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11769619
|
Cole-Parmer™
31603-31 |
3/8 in. tubing I.D. |
£26.75
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
15253839
|
Cole-Parmer™
31303-42 |
0.625 NPT(M) Thread x 0.625 in. tubing I.D. |
£12.20
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
For a complete fitting, order one body and one insert. All bodies will mate with inserts to make a fitting that will work for multiple applications.- Less than 0.10mL spillage
- One-hand operation
Specifications
Quick Disconnect Fitting | |
Polypropylene | |
1 Each |