Learn More
Kartell™ Rectangular Base and Rods
Constructed of polypropylene base and steel rods to ensure stability for attachments. Kartell™ Rectangular Base and Rods allows variable heights to fit the needs of the experiment.
Brand: Kartell™ 0026700
79.30 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.60000kg
Description
- Polypropylene base is supplied with two chromium plated steel rods; 25cm standard length
- Rods can be screwed into one another to obtain desired height
- Stand has off-centered hole to allow attachments to be positioned above base
Specifications
Polypropylene, Chromium Plated Steel | |
1 base, 2 rods | |
Chromium Plated |
293 x 147 x 14 mm | |
Rectangular | |
1 Ea. |