missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Reservoir
Reservoirs allow for different volumes and different solutions to be used in the automated liquid handling process.
£146.00 - £199.00
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Product Code | Brand | Channels | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Channels | Capacity (Metric) | Price | Quantity & Availability | ||||
15922957
|
BRAND™
701450 |
1 | 220 mL/Column | ||||||
15932957
|
BRAND™
701452 |
12 | 6 mL/Column | ||||||
15942957
|
BRAND™
701454 |
4 | 60 mL/Column | ||||||
15952957
|
BRAND™
701456 |
6 | 40 mL/Column | ||||||
15962957
|
BRAND™
701458 |
1 | 50 mL/Column | ||||||
Description
- Pyramidal or flat bottom
- DNase-free
- RNase-free
Specifications
Polypropylene | |
Non-sterile | |
Autoclavable |