missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Round Bottom Deep Well Plates
Accelerate your manual and automated work processes. Eppendorf™ Polypropylene Round Bottom Deep Well Plates combine a new well design with a sophisticated color coding system for ease of reading and orientation. Well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation.
Brand: Eppendorf™ 0030501349
166.40 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR inhibitor (PCR clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
Specifications
Includes Barcode | |
Standard | |
8 x 12 | |
Blue | |
96 | |
2000 μL | |
Yes | |
20/Pk. |
SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines | |
-86°C | |
Autoclavable | |
Polypropylene | |
Non-sterile | |
Round Bottom (U-well) | |
Sample storage and preparation, bacteria and yeast cultivation, DNA and RNA isolation with high throughput |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction