Learn More
Kartell™ Polypropylene Round Bottom Flask Holders
Manufactured with polypropylene for strength and heat resistance. Kartell™ Polypropylene Round Bottom Flask Holders safely support hot flasks without damaging the holder.
Brand: Kartell™ 0027100
39.34 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 02
Additional Details : Weight : 0.12600kg
Description
Manufactured with polypropylene for strength and heat resistance. Kartell™ Polypropylene Round Bottom Flask Holders safely support hot flasks without damaging the holder.
- Internal steps provide support for a different sized flasks up to 10L
- Withstands hot flasks up to 100°C (120°C for short periods)
- Autoclavable
Specifications
Round Bottom Flask Holder | |
Polypropylene | |
1 Pack | |
49 mm |
Autoclavable | |
Round | |
1 Pack | |
160 mm |