missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polypropylene Round Bucket with Handle
Brand: Azpack YRW-258-010U
Code : 33
Additional Details : Weight : 0.30000kg
Description
- White polypropylene and polyethylene buckets
- UN approved
- Supplied with handles and lids Suitable for collecting and storing samples, including biological specimens.
Specifications
Bucket | |
Polypropylene | |
White | |
236 mm | |
205 mm | |
Ea. |
5 L | |
UN approved | |
202 mm | |
Metal | |
Handle and Lid |