missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Polypropylene Round Buckets with Plastic Handle

Product Code. p-8002469
Click to view available options
Capacity (Metric):
1.18 L
5.6 L
15 L
Diameter (Metric) Outer:
105 to 132 mm
189 to 227 mm
253 to 291 mm
318 mm
Height (Metric):
131 mm
194 mm
221 mm
292.5 mm
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 13199310

Brand: Azpack™ 13199310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Store, lift, and transport food items and other contents with less effort. Azpack™ Polypropylene Round Buckets with Plastic Handle are also suitable for collecting, carrying and storing biological samples.

  • Constructed of white food grade polypropylene
  • UN approved
  • Supplied with handles and lids
  • Suitable for packaging food

Specifications

Product Type Bucket
Capacity (Metric) 1.18 L
Material Polypropylene
Color White
Diameter (Metric) Outer 105 to 132 mm
Handle Material Plastic
Height (Metric) 131 mm
Includes Handle and Lid
Quantity 5 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.