missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ Polypropylene Sample Containers

Product Code. 11837242 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
130 mL
240 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 11837242

Brand: Oakton™ 0610014

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Prevent sample contamination with these polypropylene containers. Cole Parmer™ Polypropylene Sample Containers are resistant to acids, bases and most organic solvents.

  • Dual graduations in mL and oz.
  • Manufactured of translucent polypropylene
  • Lids fit tightly, sold separately

Specifications

Quantity 500/Pk.
Capacity (Metric) 240 mL
Product Type Sample Cup
Material Polypropylene
Height (Metric) 10.3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.