missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Polypropylene Sample Tubes
Use these tubes for general lab applications. ratiolab™ Polypropylene Sample Tubes are made from clear polypropylene.
Brand: ratiolab™ 3814010
Code : A0
Additional Details : Weight : 2.52000kg
Description
- 12mL
- Round Bottom
Specifications
12 mL | |
Polypropylene | |
Sample Tube |
100 mm | |
16 mm |