missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Polypropylene Scoop

Product Code. p-8006732 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
22 mL
250 mL
2 L
Length (Metric) Handle:
32 mm
56 mm
122 mm
Dimensions (L x W):
94 x 32 x 22 mm
191 x 54 x 49 mm
349 x 148 x 89 mm
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11771485

Brand: Bel-Art™ Scienceware™ F367470000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for retrieving samples from a larger source. Bel Art™ Polypropylene Scoop is excellent for scooping anything from bulk powder to ice.

  • Rounded corners for easy cleaning
  • Made from rigid polypropylene
  • Looped handle for hanging
  • Holds approximately 2 liters (one half gallon)

Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Specifications

Capacity (Metric) 22 mL
Product Type Scoop
Width (Metric) 32 mm
Dimensions (L x W) 94 x 32 x 22 mm
Length (Metric) Handle 32 mm
Material Polypropylene
Length (Metric) 94 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.