missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Scoops

Product Code. 10759082 Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 6

Product Code. 10759082

Brand: BRAND™ 139125

Only null left
Add to basket
Edge
Add to basket

Polypropylene construction. Includes sturdy integrated handle.

  • Polypropylene construction
  • Integrated handle
  • White
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color White
Product Type Scoop
Material Polypropylene
Length (Metric) 260 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.