missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Spectra/Mesh Screen Discs and Sheets

Spectra/Mesh Screen Discs and Sheets are available in four material options to ensure chemical and application compatibility.

£238.00

Specifications

Autoclavable Autoclavable
Material Polypropylene
Quantity 3 Pk.
Type Screen Sheet
Dimensions (L x W) 30 x 30 cm
View More Specs

Products 2
Product Code Brand Pore Size Price Quantity & Availability  
Product Code Brand Pore Size Price Quantity & Availability  
11741463
View Documents
Cole-Parmer™
06630-50
149 μm
£238.00
Pack of 3
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
11741453
View Documents
Cole-Parmer™
06630-44
500 μm
£238.00
Pack of 3
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
Description

Description

  • There are four material options to choose from: polypropylene, nylon, PEEK, and 304 stainless steel.
  • The nylon mesh filters out particles down to 8 μm.
    • These are ideal for finer macrofiltration needs and are suitable with all aqueous solutions.
  • Polypropylene (PP) mesh offers strength and stability, while also being resistant to most acids, alkalies, and alcohols.
    • These screens are autoclavable.
  • The PEEK mesh holds its shape and features superior chemical resistance.
    • These are ideal for general filtration, are resistant to acidic and alkaline solutions, and feature temperature stability up to 250°C.
  • The 304 Stainless Steel woven discs or sheets are ideal for high differential pressure applications as they are durable and feature extra strength.
Specifications

Specifications

Autoclavable
3 Pk.
30 x 30 cm
30 cm
30 cm
Polypropylene
Screen Sheet
11.8 in.
11.8 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Spectra/Mesh Screen Discs and Sheets

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.