missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Screw Caps for Microtubes
Manufactured from polypropylene with silicone seal. BRAND™ Screw Caps for Microtubes are available in a variety of colors. For use at temperatures between –196 to 121°C. Autoclavable.
Brand: Brand™ 780742
117.77 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene with silicone seal.
- Available in a variety of colors.
- Temperature range: –196 to 121°C.
- Autoclavable;
Specifications
Screw Cap with Silicone Seal | |
Polypropylene | |
Bulk Screw Cap Microtubes 0.5 to 2 mL |
Autoclavable | |
Red |