missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Polypropylene Screwthread Connectors
Attaches easily to glassware with flexible tubing. Pyrex™ Polypropylene Screwthread Connectors withstand temperatures up to 140°C
Brand: Pyrex™ 4510/02
79.20 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Attaches easily to glassware with flexible tubing. Pyrex™ Polypropylene Screwthread Connectors withstand temperatures up to 140°C
- For use with glassware manufactured by SciLabware Ltd having 13mm screwthread inlets and outlets
- Allows 9mm bore rubber hose and flexible tubing to be attached to the glassware easily and safely
- Include Viton O-rings
- Max. Temperature: 140°C
Specifications
Tubing Connector | |
9mm bore | |
284°F |
Viton | |
Flexible | |
140°C |