Learn More
Fisherbrand™ Polypropylene 2-place Slide Mailer
Store or ship two standard slides with confidence. Polypropylene 2-Place Slide Mailer has side-by-side slots in a sturdy polypropylene shell. Large, easy to secure snaps provide secure storage. Disposable mailers are available in a variety of colors for easy coding.
Brand: Fisherbrand™
17.09 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 0.32400kg
Description
- Protectors hold two standard slides: 1 x 3 in. or 25 x 75 mm
- Large, easy snap lids ensure slides stay securely in the mailer
- Slides lay flat in separate channels to avoid slide contact or shifting
- Variety of colors for easy coding
- 25 disposable mailers per pack
Specifications
68 mm | |
2.7 in. | |
Standard Microscope Slides | |
0.2 in. | |
5 mm | |
2 Slides |
3.7 in. | |
93 mm | |
Assorted | |
Slide Mailer | |
3.7 x 2.7 x 0.2 in (93 x 68 x 5 mm) | |
Polypropylene |