Learn More
Biodesign™ Polypropylene Sieve Holder
Autoclavable and can be repeatedly washed and reused
£14.65 - £19.95
Specifications
Quantity | 1 Ea. |
---|---|
Type | Sieve Holder |
For Use With (Equipment) | For CellMicroSieves |
Autoclavable | Autoclavable |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
12664807
|
Biodesign™
F3 |
7.6 cm |
£14.65
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
12977477
|
Biodesign™
F4 |
10 cm |
£19.95
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5 μm to 200 μm. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory. AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with Stainless Steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300mL capacity are autoclavable and reusable. Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter CellMicroSieves™ allow the rapid gentle isolation of cells, organelles or cellular debris.
Specifications
1 Ea. | |
Sieve Holder | |
For CellMicroSieves | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.