missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Microscope Slide Mailers
GREENER_CHOICE

Keep slides safe and free from damage. Polypropylene Microscope Slide Mailers include channel slots to prevent breakage.

Brand:  Fisherbrand™ HS15982

Product Code. 11714316

  • £30.80 / Pack of 25
Estimated Shipment: 30-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Polypropylene containers hold five standard slides (25 x 75 mm and 1 x 3 in.)
  • Inside wall features slotted channels to keep slides separated and to make removal easier
  • Lid closes securely to keep slides safe.
  • Pack of 25
  • Side-opening mailers measure 81 x 19 x 31 mm
  • Disposable
Specifications

Specifications

25 Pk.
3.2 in.
Slotted channels
Natural
Slide Mailer
81 x 19 x 31 mm
Polypropylene
19 mm
0.7 in.
81 mm
1.2 in.
31 mm
5 Slides
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Microscope Slide Mailers > Polypropylene Microscope Slide Mailers; Capacity: 5 Slides

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.