Learn More
Azlon™ Polypropylene Spotting Tile
Constructed of high quality Polypropylene which is unbreakable in normal use. Azlon™ Polypropylene Spotting Tile consists of 12 cavities with 1mL capacity and 4mm well depth. Economical alternative to ceramics.
Brand: Azlon TWR000P
25.01 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 02
Additional Details : Weight : 0.17460kg
Description
Constructed of high quality Polypropylene which is unbreakable in normal use. Azlon™ Polypropylene Spotting Tile consists of 12 cavities with 1mL capacity and 4mm well depth. Economical alternative to ceramics.
- High quality spotting tile, unbreakable in normal use
- 12 cavities of approximately 1mL capacity
- Economical alternative to ceramics
- 4mm well depth
Specifications
White | |
Spotting Tile | |
10 Pk. | |
12 | |
95 mm |
115 mm | |
4 mm (Well) | |
Polypropylene | |
Autoclavable |