missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Standard Joint Stopper

Seal bottles, test tubes, flasks, and other laboratory containers. VITLAB™ Polypropylene Standard Joint Stopper are available with a square or hexagonal cap in a variety of standard sizes. Made of durable, autoclavable polypropylene.

Brand:  VITLAB™ 91294

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 17827830

  • £27.05 / Pack of 10
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

Slightly tapered polypropylene bottle stoppers to help protect the contents of laboratory storage containers.

  • Two stopper styles: square- and hexagonal-knob caps with a red core
  • Provides a tight seal that helps prevent spills and evaporation
  • Made of durable polypropylene for added resistance to chemicals and heat
  • Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications

Specifications

White with red core
Standard Joint Stoppers
Polypropylene
Yes
White, Red
1/Pk.
NS 34/35
Hexagonal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers