missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Standard Joint Stopper
Seal bottles, test tubes, flasks, and other laboratory containers. VITLAB™ Polypropylene Standard Joint Stopper are available with a square or hexagonal cap in a variety of standard sizes. Made of durable, autoclavable polypropylene.
Brand: VITLAB™ 90894
7.88 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Slightly tapered polypropylene bottle stoppers to help protect the contents of laboratory storage containers.
- Two stopper styles: square- and hexagonal-knob caps with a red core
- Provides a tight seal that helps prevent spills and evaporation
- Made of durable polypropylene for added resistance to chemicals and heat
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Transparent with red core | |
NS 14/23 | |
Transparent, Red | |
Standard Joint Stoppers |
1/Pk. | |
Autoclavable | |
Polypropylene | |
Square knob |