missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Sterilizable Bowl
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
0.9 L
1.7 L
3 L
4 L
7 L
13 L
Unit Size:
Each
Description
- Stackable
- Solidified substances are easily removed
- Polypropylene, white
- Autoclavable up to +121°C for 20min.
- Safe for foodstuff
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 7 L |
| Color | White |
| Material | Polypropylene |
| Shape | Round |
| Type | Bowl |
| For Use With (Equipment) | Suitable for Use with Foodstuffs |
| No. per Pack | 1 |
| Quantity | 1PK |
| Height (Metric) | 130 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction