missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Sterilizable Bowl

Product Code. p-8658019 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
0.9 L
1.7 L
3 L
4 L
7 L
13 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15495554

Brand: Buerkle™ 47020008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Particularly stable Polypropylene Sterilizable Bowl with wide holding edge, can be stacked, substances which solidify in the bowl can easily be removed.

  • Stackable
  • Solidified substances are easily removed
  • Polypropylene, white
  • Autoclavable up to +121°C for 20min.
  • Safe for foodstuff
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 0.9 L
Color White
Material Polypropylene
Shape Round
Type Bowl
Height (Metric) 70 mm
Diameter (Metric) 160 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.