missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Sterilizing Trays with Cover
Instrument trays for sterilizing
Brand: Bel-Art™ F16191-0000
48.82 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
Instrument trays for sterilizing
- Smooth, rounded corners for easy cleaning and sterilizing
- Outward tapered walls allow nesting for compact storage
- Covers are inset into tray for stable stacking of loaded trays
- Steam autoclavable at 121°C (250°F)
Specifications
11 x 6 in. (29 x 15 cm) | |
27.9 cm | |
Instrument Tray | |
Cover | |
5 in. | |
6 in. |
12.7 cm | |
Polypropylene | |
15.2 cm | |
11 in. | |
Rectangular | |
Autoclavable |