missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Sterilizing Trays with Cover
Instrument trays for sterilizing
£37.95 - £60.85
Specifications
Material | Polypropylene |
---|---|
Type | Instrument Tray |
Includes | Cover |
Shape | Rectangular |
Autoclavable | Autoclavable |
Product Code | Brand | Height (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
11842692
|
Bel-Art™
F16188-0000 |
2.25 in. | 6.625 in. | 3.75 in. |
£37.95
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
11872692
|
Bel-Art™
F16191-0000 |
5 in. | 11 in. | 6 in. |
£60.85
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||
15462505
|
Bel-Art™
F16189-0000 |
3.25 in. | 11 in. | 6 in. |
£41.35
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
Description
Instrument trays for sterilizing
- Smooth, rounded corners for easy cleaning and sterilizing
- Outward tapered walls allow nesting for compact storage
- Covers are inset into tray for stable stacking of loaded trays
- Steam autoclavable at 121°C (250°F)
Specifications
Polypropylene | |
Cover | |
Autoclavable |
Instrument Tray | |
Rectangular |