missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Storage Box with Lid, Autoclavable, for Headpsace Vials

Temperature resistant from -80° up to +100°.

Brand:  Fisherbrand™ 24 21 2427

34.13 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 12381113

  • £44.62 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • For 5mL, 10mL and 20mL Headspace-Vials
  • Blue
  • Includes cover
  • L x W xH: 130 x 130 x 102mm
  • 25 cavities
TRUSTED_SUSTAINABILITY
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Storage Box with Lid, Autoclavable, for Headpsace Vials > For 5mL, 10mL, 20mL Headspace vials

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.