missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Storage Boxes with lid, Autoclavable, for EPA-Vials
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
130 x 130 x 80 mm
130 x 130 x 105 mm
For Use With (Equipment):
For 20ml EPA vials
For 30ml, 40ml EPA vials
No. of Places:
10 cavities
16 cavities
Unit Size:
Each
Tekniske data
Tekniske data
| Color | Violet |
| For Use With (Equipment) | For 20ml EPA vials |
| No. of Places | 16 cavities |
| Dimensions (L x W x H) | 130 x 130 x 80 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion