missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polypropylene Storage Container
Keep food safe and ingredients fresh. Azpack™ Polypropylene Storage Container includes a snap on, airtight lid.
Brand: Azpack™ 11358063
Code : 03
Additional Details : Weight : 0.10260kg
Description
- Professional food storage quality
- Lid styled for easy opening and resealing
- 100% airtight
- Clear polypropylene material
- Safe for dishwasher, microwave and fridge/freezer
Specifications
1000 mL | |
Snap-on Lid | |
Polypropylene | |
Storage | |
Storage Box | |
195 x 140 x 60 mm | |
136 to 173 mm | |
84 to 123 mm | |
54 to 55 mm |
2002/72/EC, BSEN 1186:2002 | |
Clear | |
Rectangle | |
Snap-On Lid | |
1 Each | |
195 mm | |
140 mm | |
60 mm |