missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polypropylene Storage Container
Keep food safe and ingredients fresh. Azpack™ Polypropylene Storage Container includes a snap on, airtight lid.
Brand: Azpack™ 11378053
Code : 03
Additional Details : Weight : 0.19890kg
Description
- Professional food storage quality
- Lid styled for easy opening and resealing
- 100% airtight
- Clear polypropylene material
- Safe for dishwasher, microwave and fridge/freezer
Specifications
3000 mL | |
Snap-on Lid | |
Polypropylene | |
Storage | |
Storage Box | |
230 x 98 mm (W x H) | |
95 mm | |
98 mm |
2002/72/EC, BSEN 1186:2002 | |
Clear | |
Round | |
Snap-On Lid | |
1 Each | |
230 mm | |
158 to 215 mm | |
93 to 94 mm |