missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polypropylene Storage Container
Keep food safe and ingredients fresh. Azpack™ Polypropylene Storage Container includes a snap on, airtight lid.
Brand: Azpack™ 11388053
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Professional food storage quality
- Lid styled for easy opening and resealing
- 100% airtight
- Clear polypropylene material
- Safe for dishwasher, microwave and fridge/freezer
Specifications
4350 mL | |
Snap-on Lid | |
Polypropylene | |
Storage | |
Storage Box | |
220 x 155 mm (W x H) | |
150 mm | |
155 mm |
2002/72/EC, BSEN 1186:2002 | |
Clear | |
Round | |
Snap-On Lid | |
1 Each | |
205 mm | |
190 to 200 mm | |
144 to 150 mm |