missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polypropylene Storage Container
Keep food safe and ingredients fresh. Azpack™ Polypropylene Storage Container includes a snap on, airtight lid.
Brand: Azpack™ 11388063
Code : 03
Additional Details : Weight : 0.24750kg
Description
- Professional food storage quality
- Lid styled for easy opening and resealing
- 100% airtight
- Clear polypropylene material
- Safe for dishwasher, microwave and fridge/freezer
Specifications
3750 mL | |
Snap-on Lid | |
Polypropylene | |
Storage | |
Storage Box | |
270 x 195 x 105 mm | |
183 to 248 mm | |
111 to 178 mm | |
97 to 98 mm |
2002/72/EC, BSEN 1186:2002 | |
Clear | |
Rectangle | |
Snap-On Lid | |
1 Each | |
270 mm | |
195 mm | |
105 mm |