missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polypropylene Storage Container
Keep food safe and ingredients fresh. Azpack™ Polypropylene Storage Container includes a snap on, airtight lid.
Brand: Azpack™ 11398063
Code : 03
Additional Details : Weight : 0.38250kg
Description
- Professional food storage quality
- Lid styled for easy opening and resealing
- 100% airtight
- Clear polypropylene material
- Safe for dishwasher, microwave and fridge/freezer
Specifications
7500 mL | |
Snap-on Lid | |
Polypropylene | |
Storage | |
Storage Box | |
325 x 235 x 145 mm | |
230 to 300 mm | |
138 to 210 mm | |
139 to 140 mm |
2002/72/EC, BSEN 1186:2002 | |
Clear | |
Rectangle | |
Snap-On Lid | |
1 Each | |
300 mm | |
215 mm | |
140 mm |