missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene 100 Place Slide Box

Product Code. 11781476 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Red
White
Unit Size:
Each

Product Code. 11781476

Only null left
Add to basket
Edge
Add to basket

Store and transport slides safely with durable polypropylene cases. Fisherbrand™ Polypropylene 100 Place Slide Box stores 100 standard-size slides in a secure box with a hinged, latch-lock lid.

  • Molded polypropylene box holds 100 slides in secure slots
  • Hinged lid is securely closed by latch lock
  • Includes slide inventory sheet for easy identification
  • Stackable cases include feet for maximum stability
  • Sturdy cases with no liner

Specifications

Type Slide Storage Box
Slide Capacity 100
Color Red
Device Holds 100 (25 x 75 mm and 1 x 3 in. Microscope Slides)
Dimensions (L x W x H) 210 x 169 x 37 mm
For Use With (Equipment) 25 x 75 mm and 1 x 3 in. microscope slides
Height (Metric) 37 mm
Includes Slide Identification Card
Length (Metric) 210 mm
Material Polypropylene
Quantity 1 Ea.
Width (Metric) 169 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.