missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Straight Connector for Tubing
Connect tubing of the same or similar sizes with a straight pattern connector. The Azlon™ polypropylene straight connector for tubing is autoclavable.
£18.70 - £23.17
Specifications
Product Type | Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Straight |
Color | White |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
10227574
|
Azlon
CWH610 |
10 to 15mm I.D. tubing | |||||||
12751665
|
Azlon
CWH606 |
4 to 7 and 10 to 15mm I.D. tubing | |||||||
10712807
|
Azlon
CWH602 |
4 to 7 and 7 to 12mm I.D. tubing | |||||||
10772227
|
Azlon
CWH600 |
4 to 7mm I.D. tubing | |||||||
10155274
|
Azlon
CWH608 |
7 to 12 and 10 to 15mm I.D. tubing | |||||||
10044524
|
Azlon
CWH604 |
7 to 12mm I.D. tubing | |||||||
Description
- Straight pattern tubing connectors in white polypropylene
- For connecting tubing of similar or different sizes
- Tapered arms are rigid with steps to give firm grip
- Autoclavable at 121°C with good chemical resistance
Specifications
Connector | |
Polypropylene | |
White |
Autoclavable | |
Straight | |
121°C |