missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polypropylene Straight Container with Screw Cap

Used in clinical and industrial applications.

Brand:  Gosselin™ TP30C-002

151.30 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.


Product Code. 15418804

  • £311.00 / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Used in clinical and industrial applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Container with Screw Cap
Sterile
CE marking, EC N 1935/2004, ISO 11137: STERILE SAL 10-3
LDPE
Natural
Polypropylene
40 mL
Red
Screw Cap
100/Bag
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Polypropylene Straight Container with Screw Cap > Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.